Mettler Toledo™ XP Series Precision Electronic Toploading Balances: Readability 1mg

Offers maximum security in regulated environments

Manufacturer: Mettler Toledo™ 11130020

 View all options for this product

Catalog No. 01-910-370

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 0 to 610g
    Type XP precision balance
    Amperage 0.8A
    Connection Type RS232
    Depth (English) Pan 5 in.
    Certifications/Compliance ISO 14001, GLP, CE
    Automation Interface Touch screen
    Depth (Metric) Pan 12.7cm
    Display Type Color Graphic Display
    Readability 1mg
    Height (English) 3.7 in.
    Height (Metric) 9.6cm
    Hertz 50/60Hz
    Includes S-platform with draft shield, AC adapter, with country-specific power cable, protective cover, operating instructions, production certificate, CE declaration of conformity
    Length (English) 15.4 in.
    Length (Metric) 39.2cm
    Linearity ±2mg
    Repeatability 0.9mg
    Model XP603S
    Material Die-cast Aluminum, Plastic, Stainless Steel
    Stabilization Time 1.5 sec.
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Voltage 100/240V
    Weight (Metric) 8.6kg
    Weight (English) 18.9 lb.
    Width (English) 7.6 in.
    Width (English) Pan 5 in.
    Width (Metric) 19.4cm
    Width (Metric) Pan 12.7cm
    Dimensions (L x W x H) 15.4 x 7.6 x 3.7 in. (39.2 x 19.4 x 9.6cm)
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 1.5g
    Warranty 1 Year

    • Hands-free operation with SmartSens and ErgoSens sensors
    • Fully automatic temperature- and time-controlled internal adjustment with proFACT
    • Warning feature (MinWeigh) notifies user if weight is below the allowed minimum
    • Weighing adapter for optimal adaptation to the environment
    • Includes MonoBlocHigh-Speed—a rugged, high-performance weigh cell for peak weighing performance Downloads software via the internet
    • Displays different weighing units; displays statistics
    • Adapts to the environment; adapts to weighing type
    • Formula weighing, including security protection
    • Factor calculation, alphanumeric identification, four IDs per sample, seven languages
    • Safe operation in QM-regulated environments—includes User Management, Password Protection, and Change History
    Design
    • Stainless-steel weighing pan with draft ring or draft shield Spring-loaded stabilizing feet for all 0.1 and 0.01g models
    • Slot for second freely selectable interface; and two switch contacts
    • Protective cover for terminal and weighing platform; terminal can be mounted on special stand to save space
    • Feedthrough for below-the-balance weighing

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit