Mettler Toledo™ XP Series Precision Electronic Toploading Balances: Readability 1mg

Offers maximum security in regulated environments

Manufacturer: Mettler Toledo™ 11130000

 View more versions of this product

Catalog No. 01-910-372

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 1210g
    Dimensions (L x W x H) 39.2 x 19.4 x 9.6cm (15.4 x 7.6 x 3.7 in. )
    Type Precision Balance
    Warranty 1 Year
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 1.2g
    Depth (Metric) Pan 12.7cm
    Display Type Color Graphic Display
    Readability 1mg
    Hertz 50/60Hz
    Length (English) 15.4 in.
    Length (Metric) 39.2cm
    Repeatability 0.8mg
    Model XP1203S
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Voltage 100/240V
    Weight (English) 18.9 lb.
    Width (English) Pan 5 in.
    Width (Metric) 19.4cm
    Width (Metric) Pan 12.7cm
    Amperage 0.8A
    Connection Type RS232
    Depth (English) Pan 5 in.
    Certifications/Compliance ISO 14001, GLP, CE
    Automation Interface Touch screen
    Height (English) 3.7 in.
    Height (Metric) 9.6cm
    Includes S-platform with draft shield, AC adapter, with country-specific power cable, protective cover, operating instructions, production certificate, CE declaration of conformity
    Linearity ±2mg
    Material Die-cast Aluminum, Plastic, Stainless Steel
    Stabilization Time 1.5 sec.
    Weight (Metric) 8.6kg
    Width (English) 7.6 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit