Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo XP Series Precision Electronic Toploading Balances: Readability 1mg
Offers maximum security in regulated environments
Specifications
Material | Die-cast Aluminum, Stainless Steel, Plastic |
---|---|
Electrical Requirements | 100/240 V 50/60 Hz |
Connection Type | RS-232 |
Display Type | Color Graphic Display |
Certifications/Compliance | ISO 14001, GLP, CE |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
01-910-369
|
Mettler Toledo
11130022 |
XP203S | 210 g | 1 mg | 1.5 sec. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
- Hands-free operation with SmartSens and ErgoSens sensors
- Fully automatic temperature- and time-controlled internal adjustment with proFACT
- Warning feature (MinWeigh) notifies user if weight is below the allowed minimum
- Weighing adapter for optimal adaptation to the environment
- Includes MonoBlocHigh-Speeda rugged, high-performance weigh cell for peak weighing performance Downloads software via the internet
- Displays different weighing units; displays statistics
- Adapts to the environment; adapts to weighing type
- Formula weighing, including security protection
- Factor calculation, alphanumeric identification, four IDs per sample, seven languages
- Safe operation in QM-regulated environmentsincludes User Management, Password Protection, and Change History
- Stainless-steel weighing pan with draft ring or draft shield Spring-loaded stabilizing feet for all 0.1 and 0.01g models
- Slot for second freely selectable interface; and two switch contacts
- Protective cover for terminal and weighing platform; terminal can be mounted on special stand to save space
- Feedthrough for below-the-balance weighing
Specifications
Die-cast Aluminum, Stainless Steel, Plastic | |
RS-232 | |
ISO 14001, GLP, CE |
100/240 V 50/60 Hz | |
Color Graphic Display |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title