Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.8 μm, Gridded
Mixed cellulose esters (MCE) membrane, hydrophilic
Supplier: MilliporeSigma™ AAWG03700
Description
Mixed cellulose esters (MCE) membrane, hydrophilic
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
White | |
MCE | |
Non-sterile | |
For air monitoring, bioassays, dairy microbiology, particle monitoring, and particle removal | |
Hydrophilic | |
100Pack | |
150 μm | |
Hydrophilic | |
37 mm |
≥1.0 bar, air with water | |
Membrane Filter | |
0.8 μm | |
190 mL/min x cm2 | |
16 L/min/ cm2 | |
Gridded | |
100/Pk. | |
Filter Membranes | |
37 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction