Learn More
Fisherbrand MH Series Mechanical Heated Ultrasonic Cleaning Bath
For solid construction and excellent functionality, outfit your lab with a Fisher Scientific MH Series Heated Ultrasonic Cleaner.
$1793.00
Specifications
Material | Plastic |
---|---|
Timer | 60 min. |
Voltage | 120V |
Display | Mechanical |
Hertz | 40kHz |
Catalog Number | Model | Capacity | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Model | Capacity | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
15-337-425
|
M5800H | 9.5L (2.5 gal.) | 29 x 24 x 15cm (11.5 x 9.5 x 6 in.) |
Each for $1,793.00
|
|
15-337-409
|
M2800H | 2.8L (0.75 gal.) | 23 x 14 x 10cm (9.5 x 5.5 x 4 in.) |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
15-337-417
|
M3800H | 5.7L (1.5 gal.) | 29 x 15 x 15cm (11.5 x 6 x 6 in.) |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
15-337-401
|
M1800H | 1.9L (0.5 gal.) | 15 x 14 x 10cm (6 x 5.5 x 4 in.) |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
15-337-433
|
M8800H | 20.8L (5.5 gal.) | 49.5 x 29 x 15cm (19.5 x 11.5 x 6 in.) |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
Outfit your lab with an industry classic. Fisherbrand Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.
- Fisherbrand MH Series cleaners are known for offering level of precision and reliability
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
- Have maximum heater temperature of 69°C (156.2°F) and built-in temperature sensor that prevents overheating and automatically shuts off heating and ultrasonics when temperature exceeds 70°C
- 40 kHz rugged industrial transducers
- Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
- Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
- in liquid level and temperature caused by light/heavy load
- Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
- Tank drains with valves are incorporated on models 1.5-gallon and larger
- Plastic body, chemical-resistant
- Tank cover included
Order Info
Fisher offers a line of accessories including perforated trays, solid trays, beaker covers and support racks for your application needs.
Specifications
Plastic | |
120V | |
40kHz |
60 min. | |
Mechanical |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.