Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Micro Bunsen Burner with Flame Stabilizer

This premium burner from Eisco is made with the lab and classroom in mind.

Manufacturer:  Eisco™ CH0093D/RSD

 View more versions of this product

Catalog No. 50-110-1230

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

  • Gas flow adjustment on burner
  • Die-cast, nickel-plated zinc alloy base
  • Gas inlet diameter: 8mm
  • Height: 88mm (3.5 in.)
  • Base diameter: 76mm (3 in.)
  • Available for Natural Gas or LPG
Specifications

Specifications

0.3 in.
8 mm
LPG
Micro Bunsen Burner
800 to 1200 BTU
3.5 in.
0.4 in.
10 mm
Aluminum, Zinc
Heating, Sterilization and Combustion
88 mm
Flame Stabilizer
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit