Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micro Burners Products for Science Education

Designed for micro-methods of analysis.

Specifications

Diameter (English) Outer Mixing Tube 0.44 in.
Diameter (Metric) Outer Mixing Tube 1.1 cm
For Use With (Application) Micro-Methods of Analysis
Height (English) 3.5 in.
Height (Metric) 8.7 cm
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (English) Outer Inlet Diameter (Metric) Outer Inlet Gas Type Heat Value Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Outer Inlet Diameter (Metric) Outer Inlet Gas Type Heat Value Price Quantity & Availability  
S49118 Products for Science Education
View Documents
Humboldt Manufacturing CompanySupplier Diversity Partner
H5815/EMD
0.31 in. 0.79 cm LPG 2000 to 3200 BTU This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
S49117 Products for Science Education
View Documents
Humboldt Manufacturing CompanySupplier Diversity Partner
H5810/EMD
0.06 in. 0.2 cm Natural Gas 800 to 1200 BTU This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Providing a small, intense flame, these burners are perfect for micro-methods of analysis.

  • Die-cast, nickel-plated zinc alloy base
  • Serrated gas inlet connections
  • Aluminum mixing tube
  • Overall height: 3.5 in. (8.75cm)
  • Tubing size: 0.37 in. (9.5mm)

Specifications

Specifications

0.44 in.
Micro-Methods of Analysis
8.7 cm
Micro Burner
1.1 cm
3.5 in.
Adjustable Gas Valve, Nickel-Plated, Die-Cast Zinc Base, Aluminum Mixing Tube and Serrated Gas Inlet Connection
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit