Micro Essential Lab Double-Roll Dispensers with Hydrion™ pH Test Papers

Manufacturer: Micro Essential Lab 914

 View more versions of this product

Catalog No. 14-850-10T

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Dimensions (L x W) 15 ft. x 0.21 in. (4.6m x 0.55cm)
    Includes 10 dispensers, each consisting of two 15 ft. rolls of test paper and matching color charts
    Length (English) 15 ft.
    Length (Metric) 4.6m
    Quantity 2000 Tests
    Width (English) 0.21 in.
    Width (Metric) 0.55cm
    Product Type pH Test Paper
    pH Range 9 to 14

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit