Thermo Scientific™ Micro Hotplate

Process delicate materials at low temperatures using this micro hotplate, featuring a compact, benchtop design with variable control, for quick sample testing.

Manufacturer: Thermo Scientific™ HP2305BQ

 View more versions of this product

Catalog No. 11-496-10Q

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Temperature Range (Metric) 371°C (Max Temperature)
    Type Hotplates
    Height (Metric) 9.5cm
    Wattage 325w
    Hertz 50/60Hz
    Amperage 2.7A
    Certifications/Compliance UL listed
    Electrical Requirements 120V 50/60Hz
    Voltage 120V
    Surface Area (English) Heating 3.5 in.
    Surface Area (Metric) Heating 9cm
    Height (English) 3.75 in.

    Process delicate materials at low temperatures. The Thermo Scientific™ Micro Hotplate offers a compact, benchtop design with variable control, for quick sample testing.

    • Infinitely adjustable, demand-type control provides ±5°C (±9°F) temperature control over the entire operating range
    • Reaches 260°C (500°F) in just 4.5 minutes; 371°C (700°F) in 7.5 minutes
    • Cast-aluminum top plate
    • Embedded heating elements
    • Perforated stainless-steel case
    • Height: 3.75 in. (9.5cm)
    • Top plate diameter: 3.5 in. (9cm)
    • Weight: 4 lb. (1.8kg)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit