Learn More
Cadence Science Micro-Mate Interchangeable Syringes
Syringe barrels and plungers fit perfectly, eliminating the task of matching up syringe parts
Specifications
For Use With (Equipment) | For micro mate interchangeable barrel of that same size |
---|---|
Material | Borosilicate Glass |
Type | Interchangeable Syringe |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
14-825-11A
|
Cadence Science
5057 |
50 mL | 2 mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
14-825-1A
|
Cadence Science
5004 |
2 mL | 0.1 mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
14-825-11C
|
Cadence Science
5059 |
50 mL | 2 mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
14-825-2A
|
Cadence Science
5014 |
5 mL | 0.2 mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
14-825-3A
|
Cadence Science
5024 |
10 mL | 0.2 mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
14-825-11B
|
Cadence Science
5058 |
50 mL | 2 mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
14-825-9A
|
Cadence Science
5037 |
20 mL | 1 mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
Syringe barrels and plungers fit perfectly, eliminating the task of matching up syringe parts
Interchangeable syringes are manufactured to ensure the perfect mating of barrels and plungers. Any Micro-Mate interchangeable syringe of a particular size will fit any Micro-Mate interchangeable barrel of that same size.
- Metal Male Luer Lock, Metal Male Luer or Glass Male Luer tips
- Constructed of borosilicate glass for heat and corrosion resistance
- Permanently fused graduations Reinforced flanges with two flat sides prevent syringes from rolling
Specifications
For micro mate interchangeable barrel of that same size | |
Borosilicate Glass | |
Interchangeable Syringe |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.