Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Micro-Touch™ Nitra-Tex™ Sterile Gloves, Singles

Nitrile, sterile single packed, powder-free examination glove featuring extended cuff.

Manufacturer:  Ansell™ 6034254

 View more versions of this product

Catalog No. 17-200-842


Add to cart

Description

Description

This sterile glove is made from a synthetic, nitrile formulation that provides high elasticity with superior barrier protection and puncture resistance. It is an ideal solution for a range of sterile examination (non-surgical) procedures.

  • Packed as a single glove per pack
  • 12 in. extended cuff for additional protection
  • Textured fingers provide extra grip and reliability
  • Protects from latex Type I allergy
  • Gamma sterilized minimum 25kGγ to provide sterility
  • Tested for use with chemotherapy drugs
Specifications

Specifications

Nitrile
X-Large
Blue
11.6 in.
Single with Innerwrap
100/Pk.
Sterile
295 mm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit