Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Thermoanaerobacterium thermosaccharolyticum ATCC™ 7956™†
For culture purposes and QC applications
Supplier: Microbiologics™ 0728K
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Thermoanaerobacterium thermosaccharolyticum strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single Thermoanaerobacterium thermosaccharolyticum strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ 7956™†
Specifications
7956 | |
CE, online certificate of analysis | |
Lyophilized Pellet | |
Microbiology Media | |
6 U |
1 | |
2°C to 8°C | |
Kwik-stik™ | |
Culture purpose and QC application |
Safety and Handling
ShelfLife : 6 to 24 Months
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction