Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Microbiological Analysis Membrane Filters, Gridded

Optimized for MF method microbiological analysis of water or other liquids

Supplier:  MilliporeSigma™ AAWG047S6

 View more versions of this product

Catalog No. AAWG047S6


Add to Cart

Description

Description

Optimized for MF method microbiological analysis of water or other liquids

  • MF-Type (mixed cellulose esters) filter membranes
  • 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
  • 0.7μm (Type HC) ideal for fecal coliform analyses
  • Use 0.22μm membranes where 0.45μm pore size is not sufficient
  • For beverage analysis, choose membranes with 0.8μm pore size

Compliance

Certified to meet Standard Methods for the Examination of Water and Wastewater requirements.

Specifications

Specifications

Certified to meet standard methods for the examination of Water and wastewater requirements
0.8 μm
MF method microbiological analysis of water or other liquids
S Pak Membrane Filter
4.7 cm
White
Sterile
Grid
1.85 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit