Microbiologics™ Bactrol Disks Set A QC Set

Microorganism sets for culture purposes and QC applications

Manufacturer: Microbiologics™ 5102K

 View more versions of this product

Catalog No. 23-017-062

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Culture purpose and QC application
    ATCC® Multiple
    Format Lyophilized Pellet
    Includes Enterobacter cloacae subspecies cloacae ATCC 23355, Escherichia coli ATCC 25922, Klebsiella pneumoniae subspecies pneumoniae ATCC 13883, Pseudomonas aeruginosa ATCC 27853, Serratia marcescens ATCC 8100, Proteus hauseri ATCC 13315, Staphylococcus aureus subspecies aureus ATCC 25923, Salmonella enterica subspecies enterica serovar Typhimurium ATCC 14028, Staphylococcus epidermidis ATCC 12228, Streptococcus pyogenes ATCC 19615
    Media Type Kwik-stik™
    Product Type Bactrol disks set A QC set
    Quantity 6U
    Shelf Life 6 to 24 Months
    Species Multiple
    Storage Requirements 2° to 8°C
    Certifications/Compliance CE, online certificate of analysis

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit