Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Big 7 STEC QC Set

Microorganism sets for culture purposes and QC applications

Specifications

Certifications/Compliance CE, online certificate of analysis
Format Lyophilized Pellet
For Use With (Application) Culture purpose and QC application
Product Type Big 7 STEC QC Set
Includes Escherichia coli serotype O26:H11 CDC 03-3014, Escherichia coli serotype O45:H2 CDC 00-3039, Escherichia coli serotype O103:H11 CDC 06-3008, Escherichia coli serotype O111:H8 CDC 2010C-3114, Escherichia coli serotype O121:H19 CDC 02-3211, Escherichia coli serotype O145:NM CDC 99-3311, Escherichia coli serotype O157:H7 ATCC 35150
View More Specs

Includes:
  • Escherichia coli serotype O26:H11 CDC 03-3014
  • Escherichia coli serotype O45:H2 CDC 00-3039
  • Escherichia coli serotype O103:H11 CDC 06-3008
  • Escherichia coli serotype O111:H8 CDC 2010C-3114
  • Escherichia coli serotype O121:H19 CDC 02-3211
  • Escherichia coli serotype O145:NM CDC 99-3311
  • Escherichia coli serotype O157:H7 ATCC™ 35150™†

Products 1
Catalog Number Mfr. No. Media Type Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Media Type Quantity Price Quantity & Availability  
23-017-155
View Documents
Microbiologics™
5219P
Kwik-stik™ 2 U
Pack of 2 for $776.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

KWIK-STIK™

  • Clever design and accurate, repeatable results
  • Each device features single strain of Escherichia coli in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
  • For added convenience, peel-off identification label is included for easy documentation
  • Available in pack of 2 and 6
LYFO DISK™
  • Most economical reference stock culture option; lyophilized pellet containing single strain of Escherichia coli
  • Easy to use, simply re-hydrate pellet and inoculate
  • Available in re-sealable vial containing 6 pellets

Specifications

Specifications

CE, online certificate of analysis
Culture purpose and QC application
Escherichia coli serotype O26:H11 CDC 03-3014, Escherichia coli serotype O45:H2 CDC 00-3039, Escherichia coli serotype O103:H11 CDC 06-3008, Escherichia coli serotype O111:H8 CDC 2010C-3114, Escherichia coli serotype O121:H19 CDC 02-3211, Escherichia coli serotype O145:NM CDC 99-3311, Escherichia coli serotype O157:H7 ATCC 35150
Lyophilized Pellet
Big 7 STEC QC Set
Safety and Handling

Safety and Handling

ShelfLife : 6 to 24 Months

SDS
Product Certifications

The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit