Microbiologics™ Biolog GN2 Microplate QC Set

Microorganism sets for culture purposes and QC applications

Manufacturer: Microbiologics™ 5169P

 View more versions of this product

Catalog No. 23-004-034

  Check Availability
Add to Cart

    Specifications

    Quantity 2U
    Certifications/Compliance CE, online certificate of analysis
    For Use With (Application) Culture purpose and QC application
    ATCC® Multiple
    Format Lyophilized Pellet
    Includes Providencia stuartii ATCC 33672, Achromobacter xylosoxidans ATCC 27061, Cedecea neteri ATCC 33855, Ochrobactrum anthropi ATCC 49687
    Media Type Kwik-stik™
    Product Type Biolog GN2 microplate QC set
    Shelf Life 6 to 24 Months
    Species Multiple
    Storage Requirements 2° to 8°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit