Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bacillus subtilis subsp. subtilis ATCC™ 6051™†, Microbiologics™
For culture purposes and QC applications
Specifications
Species | Bacillus subtilis |
---|---|
ATCC® | 6051 |
Biosafety Level | 1 |
Certifications/Compliance | CE, online certificate of analysis |
Content And Storage | 2°C to 8°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
23-016-046
|
MicroBioLogics
0120K |
6 U |
Pack of 6 for $419.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-003-5046
|
MicroBioLogics
0120P |
2 U |
Pack of 2 for $145.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single strain of Bacillus subtilis subsp. subtilis in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- ATCC™ 6051™†
Specifications
Bacillus subtilis | |
1 | |
2°C to 8°C | |
Kwik-stik™ | |
Culture purpose and QC application |
6051 | |
CE, online certificate of analysis | |
Lyophilized Pellet | |
QC Microorganism |
Safety and Handling
ShelfLife : 6 to 24 Months
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title