Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Escherichia coli Serotype O103:H11 CDC 06-3008 (STEC)

For culture purposes and QC applications

Specifications

Biosafety Level 2
Certifications/Compliance CE, online certificate of analysis
Format Lyophilized Pellet
For Use With (Application) Culture purpose and QC application
Product Type Escherichia coli serotype O103:H11 CDC 06-3008 (STEC) QC Microorganism
View More Specs

Products 3
Catalog Number Mfr. No. Media Type Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Media Type Quantity Price Quantity & Availability  
23-017-146
View Documents Promotion Details
Microbiologics™
01101P
Kwik-stik™ 2 U
Pack of 2 for $126.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
23-017-145
View Documents Promotion Details
Microbiologics™
01101K
Kwik-stik™ 6 U
Pack of 6 for $304.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
23-017-147
View Documents Promotion Details
Microbiologics™
01101L
Lyfo disk™ 6 Pellets
Pack of 6 for $321.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Biosafety Level 2
KWIK-STIK™
  • Clever design and accurate, repeatable results
  • Each device features single strain of Escherichia coli in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
  • For added convenience, peel-off identification label is included for easy documentation
  • Available in pack of 2 and 6
LYFO DISK™
  • Most economical reference stock culture option; lyophilized pellet containing single strain of Escherichia coli
  • Easy to use, simply re-hydrate pellet and inoculate
  • Available in re-sealable vial containing 6 pellets

Specifications

Specifications

2
Lyophilized Pellet
Escherichia coli serotype O103:H11 CDC 06-3008 (STEC) QC Microorganism
CE, online certificate of analysis
Culture purpose and QC application
Safety and Handling

Safety and Handling

ShelfLife : 6 to 24 Months

SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit