Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Escherichia coli Serotype O121:H19 CDC 02-3211 (STEC)
For culture purposes and QC applications
Supplier: Microbiologics™ 01099L
This item is not returnable.
View return policy
Description
- Biosafety Level 2
- Clever design and accurate, repeatable results
- Each device features single strain of Escherichia coli in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
- For added convenience, peel-off identification label is included for easy documentation
- Available in pack of 2 and 6
- Most economical reference stock culture option; lyophilized pellet containing single strain of Escherichia coli
- Easy to use, simply re-hydrate pellet and inoculate
- Available in re-sealable vial containing 6 pellets
Specifications
2 | |
2°C to 8°C | |
Lyfo disk™ | |
Culture purpose and QC application |
CE, online certificate of analysis | |
Lyophilized Pellet | |
QC Microorganism | |
6 Pellets |
Safety and Handling
ShelfLife : 6 to 24 Months
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction