Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Escherichia coli Serotype O121:H19 CDC 02-3211 (STEC)

For culture purposes and QC applications

Manufacturer:  Microbiologics™ 01099K

 View more versions of this product

Catalog No. 23-017-139


 

Due to product restrictions, please to purchase or view availability for this product.


Specifications Description & Specifications

Specifications

2
Culture purpose and QC application
Kwik-stik™
6U
CE, online certificate of analysis
Lyophilized Pellet
Escherichia coli serotype O121:H19 CDC 02-3211 (STEC) QC microorganism
2° to 8°C

Safety and Handling

ShelfLife : 6 to 24 Months

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit