Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Streptomyces griseus subsp. griseus ATCC™ 10137™†
For culture purposes and QC applications
$165.00
Specifications
Species | Streptomyces griseus |
---|---|
ATCC® | ATCC 10137 |
Biosafety Level | 1 |
Certifications/Compliance | CE, online certificate of analysis |
Content And Storage | 2°C to 8°C |
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
23-001-867
|
Microbiologics™
0859P |
KWIK-STIK | 2/Pk. |
Pack of 2 for $165.00
|
|
||||
23-016-372
|
Microbiologics™
0859K |
KWIK-STIK | 6/Pk. |
Pack of 6 for $392.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-016-864
|
Microbiologics™
0859L |
Lyfo-Disk QC Control | 6/Pk. |
Pack of 6 for $405.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Streptomyces griseus subsp. griseus strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single Streptomyces griseus subsp. griseus strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ 10137™†
Specifications
Streptomyces griseus | |
1 | |
2°C to 8°C | |
Culture purpose and QC application |
ATCC 10137 | |
CE, online certificate of analysis | |
Lyophilized Pellet |
Safety and Handling
ShelfLife : 6 to 24 Months
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title