Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Kloeckera japonica ATCC™ 58370™†
For culture purposes and QC applications
Manufacturer: Microbiologics™ 01012P
This item is not returnable.
View return policy
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Kloeckera japonica strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2
- ATCC™ 58370™†
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Specifications
58370 | |
CE, online certificate of analysis | |
Lyophilized Pellet | |
KWIK-STIK | |
6 to 24 Months | |
2° to 8°C |
1 | |
Culture purpose and QC application | |
Kwik-stik™ | |
2U | |
Kloeckera japonica | |
Kloeckera japonica QC microorganism |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title