Microbiologics™ Streptomyces species ATCC® 25607™†

For culture purposes and QC applications

Manufacturer: Microbiologics™ 01091K

 View more versions of this product

Catalog No. 23-017-171

  Check Availability
Add to Cart

Disclaimers:

The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.


    Specifications

    Biosafety Level 1
    For Use With (Application) Culture purpose and QC application
    ATCC® 25607
    Format Lyophilized Pellet
    Media Type Kwik-stik™
    Product Type Streptomyces species QC microorganism
    Quantity 6U
    Shelf Life 6 to 24 Months
    Species Streptomyces species
    Storage Requirements 2° to 8°C
    Certifications/Compliance CE, online certificate of analysis

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit