Microbore Tubing Links

Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.

 View more versions of this product

Catalog No. 13-875-296

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Type Polypropylene-based material with USP mineral oil
    Tubing Size 26
    Composition Thermoplastic elastomer. Polypropylene-based material with USP mineral oil. Excellent tensile strength.
    Color Opaque, beige
    Formulation PharMed BPT Santoprene
    Temperature Range (English) -75° to +275°F
    Temperature Range (Metric) -59° to +135°C
    Includes 12/pk
    For Use With (Equipment) Manostat Carter variable-flow pumps
    Diameter (Metric) Inside 0.89mm

    Thermo Scientific™ Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.

    Tygon™ R-3603 PVC

    • Thermoplastic Tygon R-3603 PVC based material with plasticizer
    • Firm stiff material
    • Transparent, clear in color
    • Temperature range -58° to +165°F (-50° to +74°C)
    • FDA 21 CFR 175.300

    Silicone Platinum Cured

    • Thermal set rubber
    • Siloxanes polymers and amorphous silica
    • Excellent compression strength
    • Soft material
    • Translucent, clear to light amber in color
    • Temperature range -60° to +460°F (-51° to +232°C)
    • USP Class IV FDA 21 CFR 177.300

    Pharmed / Santoprene

    • Thermoplastic elastomer
    • Polypropylene-based material with USP mineral oil
    • Excellent tensile strength
    • Opaque, beige in color
    • Temperature range -75° to +275°F (-59° to +135°C)
    • Meets USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51)

    Viton™ Fluoroelastomer

    • Thermal set rubber
    • Viton B (67% Fluorine)
    • Firm stiff material
    • Opaque, black in color
    • Temperature range -25° to +400°F (-32° to +205°C)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit