Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ MICROCHEM™ by AlphaTec™ Single-Use Chemical Suit
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Proven protection, filters 99.9% of particles >3 microns
- Air and water vapour permeable (breathable) fabric helps reduce the risk of heat stress
- Optimised body fit, improving wearer comfort and safety
- Silicone free, critical in spray painting applications
- Anti-static, tested according to EN 1149-5 and AATCC 76
- Applications:
- Body surface checking, marking and touching up
- Painting or cleaning tools or robots
- Unpacking of bulk goods
- Loading and unloading of process equipment
- Production line support and maintenance
- Assembly and inspection of components
- Asbestos related work
- Handing of powders
Specifications
Product Type | Chemical-resistant Coveralls |
Size | Small |
Gender | Unisex |
Material | Anti-static SMS |
Color | Blue |
Disposable | Single-use |
Ankle Style | Attached Boots, Elastic |
Cuff Style | Elastic, Finger Loops |
Neck Style | Hooded |
Hood Type | 3-panel |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction