Learn More
MilliporeSigma Microfil™ with EZ-Pak™, Black Filter
Description
Microfil™ with EZ-Pak™ is an easy to use, fast, and accurate system for routine microbiological analysis. For the ultimate convenience and efficiency, combine the EZ-Pak™ system with the Microfil™ filtration unit. The Microfil™ filtration system is a simple and reliable solution for routine microbiological testing. These ready-to-use 100 mL Microfil™ funnels that come with black gridded EZ-Pak™ filter system eliminate the need for washing and sterilizing after each test thus making the equipment handling easier and efficient to trap microorganisms.
The push-fit design of the Microfil™ funnels seals tightly to manifold supports without the need for clamps or O-rings. Unlike with conventional filter holders, incomplete sealing at the membrane/funnel interface is eliminated resulting in consistent recovery of organisms.

Specifications
Specifications
For Use With (Equipment) | EZ-Fit Filtration Manifold |
Material (Membrane) | MCE |
Pore Size | 0.8 μm |
Sample Volume | 100 mL |
Sterility | Sterile |
Grid Color | Black |
Type | Filtration System |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.