Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microflex CE4-313 Nitrile Gloves
Class 10 Ambidextrous Nitrile Gloves
Specifications
Classification | ISO Class 4 |
---|---|
Color | White |
Length (English) | 12 in. |
Length (Metric) | 30.48 cm |
Material | Nitrile |
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
19-120-2498D
|
Microflex
CE4313XL |
X-Large | 4.72 in. | 12 cm |
Pack of 100 for $20.25
Case of 10 PK for $202.50 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-166-1238
|
Microflex
CE4313M |
Medium | 3.74 in. | 9.5 cm |
Pack of 100 for $20.25
Case of 10 PK for $202.50 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-120-2498C
|
Microflex
CE4313L |
Large | 4.33 in. | 11 cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-166-1237
|
Microflex
CE4313S |
Small | 3.14 in. | 8 cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-120-2498E
|
Microflex
CE4313XXL |
2X-Large | 5.11 in. | 13 cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
CE4-313 gloves meet Class 10 or better levels of cleanliness. Manufacturer-suggested ISO Class 4.
- Clean glove with excellent static decay and surface resistivity properties
- 100% nitrile copolymer free of powder, plasticizers, and silicone
- Very low surface particulates, ionic extractables, and nonvolatile residue levels
- Comfortable glove offering excellent dexterity and tactile sensitivity
- Textured fingertips provide improved grip on wet and slippery surfaces
- Ambidextrous with beaded cuffs
- Multi-class cleanroom compatible
- Thickness: 4.7mil at fingertips
- Length: 12 in. (30.4cm)
- White
Order Info
100 gloves per pack, double vacuum-sealed in polybag.
Compliance
Tested in accordance with IEST-RP-CC-005.3; FTMS 101-C, 4046.
Specifications
ISO Class 4 | |
12 in. | |
Nitrile | |
Beaded/Rolled | |
6.3 mil |
White | |
30.48 cm | |
Textured | |
Powder-free |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title