Microflex™ CE4 System™ Latex Gloves

Provide superb aesthetics, dexterity, tactile sense, fit, feel and comfort

Manufacturer: Microflex Corporation CE4200M

 View more versions of this product

Catalog No. 19-166-1234

  Check Availability
Add to Cart

    Specifications

    Certifications ASTM, IEST, ISO2004, ISO9001
    Dimensions (L x W) 12 x 3.7 in. (30.5 x 9.5cm)
    Glove Cuff Style Beaded
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Material Natural Rubber
    Powdered No
    Size Medium
    Sterile No
    Coating Material Textured
    Disposable Yes
    Hand Ambidextrous
    Thickness 5.1mil
    Width (English) 3.7 in.
    Width (Metric) 9.5cm
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit