Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ CE5 System™ Latex Ambidextrous Gloves

Low surface particulates, ionic extractables and nonvolatile residues

Manufacturer:  Microflex™ CE5429XL

 View more versions of this product

Catalog No. 19-166-1242

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Includes: Certificate of Assurance for full traceability.

Description

Description

  • Exceptional elasticity and tensile strength
  • Micro-textured surface enhances wet or dry grip
  • Contains no silcone
  • Multiclass cleanroom compatibility
  • Length: 12 in. (23 and 30.5cm)
  • Thickness: 7.9mil at fingertip
  • Natural color

Order Info

Produced in totally integrated facility certified to ISO 9001 standards. Processed and packaged in a controlled environment. Packed 100 gloves per double, vacuum-sealed, polybags; 10 polybags per polylined carton of 1000 gloves.

Specifications

Specifications

Latex
X-Large
9 in.
23cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit