Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ CE5 System™ Nitrile Gloves

Exceptional dexterity, tactile sense, fit, feel and comfort

Manufacturer:  Microflex™ CE5637M

 View more versions of this product

Catalog No. 19-166-1248

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Certificate of Assurance for full traceability.

Description

Description

  • Micro-textured fingertip surface enhances wet or dry grip
  • Beaded cuff for easier donning
  • Low surface particulates, ionic extractables and nonvolatile residues
  • Excellent static decay and surface resistivity properties
  • Contain no latex, plasticizers or silicone
  • Thickness: 6.7mil at fingertips
  • Lengths: 9 and 12 in. (23 and 30.5cm)
  • White

Order Info

100 gloves per double, vacuum-sealed, polybags; 10 polybags per poly-lined carton of 1000 gloves. Lot specific.

Specifications

Specifications

ISO Class 5
Beaded/Rolled
Nitrile
5.2mil
White
22.3cm
Micro textured
Ambidextrous
Medium
Powder-free
9 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit