Microflex™ Color Touch™ Latex Exam Gloves

Manufacturer: Microflex Corporation CT133L

 View more versions of this product

Catalog No. 19-002-840

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Dimensions (L x W) 9.6 x 3.7 in. (24.4 x 9.4cm)
    Disposable Yes
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (English) 9.6 in.
    Length (Metric) 24.4cm
    Material Latex
    Powdered Yes
    Size Large
    Sterile No
    Thickness 5.9mil
    Coating Material Textured
    Width (English) 3.7 in.
    Width (Metric) 9.4cm
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit