Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ ColorTouch™ Pink Latex Examination Gloves Get IT Item

Deliver medical-grade barrier protection with consistent comfort and quality in every box

Manufacturer:  Microflex™ CTP233L

 View more versions of this product

Catalog No. 19-045-868



Add to cart

Description

Description

  • Relaxed comfort for reduced hand fatigue
  • Powder-free premium latex
  • Polymer-coated for easy donning
  • Fully textured for more secure grip
  • Tensile strength before aging: 22MPa; after aging: 21MPa
  • Elasticity/elongation: before aging, 750%; after aging, 600%
  • For single use only, ambidextrous, beaded cuff
  • Nonsterile
  • Length: 9.6 in. (245mm)
  • Finger Thickness: 6.7mil
  • Pink

Certifications

510K approved for medical use

Compliance

Meets ASTM™ D 3578 standards.

Specifications

Specifications

Safety
Yes
Ambidextrous
Latex
5.9 mil
Pink
9.6 in.
ASTM D 3578
Textured
Beaded/Rolled
Medical
Large
Powder-free
Non-sterile
24.4 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit