Microflex™ Derma Care™ Lightly Powdered Vinyl Exam Gloves

Thicker for greater protection

Manufacturer: Microflex Corporation DC400L

 View all options for this product

Catalog No. 19-048-724C


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Length (English) 9 in.
    Length (Metric) 23cm
    Powdered Yes
    Size Large

    • Made of 100% vinyl
    • Smooth finish with a beaded cuff
    • Lightly powdered interior with absorbable USP-grade cornstarch for easy on and off
    • Ambidextrous and nonsterile
    • Length: 9.1 in. (23.1cm)
    • Thickness: 3.1mil
    • Color: Clear

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit