Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ HSCE4-879 Sterile Latex Gloves

Class 10 Hand-Specific Sterile Latex Gloves

Manufacturer:  Microflex™ HSCE487965

 View more versions of this product

Catalog No. 19-166-1252


Add to cart

Description

Description

Produced in totally integrated facility certified to ISO 9001 standards,these gloves provide exceptional cleanliness and sterility assurance.

  • Micro-textured surface enhances wet or dry grip
  • Does not contain silcone
  • Irradiation indicators placed on all master polybags and cartons
  • Certified sterile at a minimum dosage of 25Kgy
  • Hand-specific
  • Thickness: 7.9mil at fingertip
  • Length: 11 in. (279mm)
  • Natural color

Order Info

Test results and sterility documented by lot number with Certificates of Assurance and Sterility for full traceability. Packed one pair per poly wallet, one poly wallet per vacuum-sealed inner polybags. 10 inner polybags per vacuum-sealed master polybags. 20 master polybags per poly lined carton of 200 pairs.

Specifications

Specifications

Smooth, micro textured
Yes
Hand-specific
6.5
7.62cm
Powder-free
Sterile
30.5cm
12 x 3.7 in. (30.5 x 7.62cm)
Beaded/Rolled
Rubber, natural
3.7 in.
5.9mil
Natural
12 in.
AAMI, ASTM, IEST-RP-CC-005.3, ISO2004, ISO9001
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit