Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Microflex™ HSCE4 Sterile Nitrile Gloves

Provide exceptional dexterity, tactile sense, fit, feel and comfort

Manufacturer:  Microflex™ HSCE48996.0

 View more versions of this product

Catalog No. 19-166-1261

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • For ISO 4 Class 10 cleanrooms
  • Micro-textured surface and textured fingertips enhance wet or dry grip
  • Hand-specific design with curved fingers minimizes unnecessary stress and strain
  • Bisque finish and extended beaded cuff
  • Powder free, single use
  • Length: 11.4 in. (min 29cm)
  • White

Order Info

Packed one pair per poly-wallet, one poly-wallet per inner polybag, 10 polybags per master polybag, 20 master polybags per poly-lined case. Gamma sterilized with irradiation indicators on master poly-bags and case as sterility guarantee.

Certifications

Lot-specific Certificate of Analysis and Certificate of Sterility available upon request.

Compliance

Silicone and plastizers free. Amide, DOP (tested in accordance to IEST-RP-CC-005.3) were nondetectable. Meets AQL level of 1.5 for pinholes.

Specifications

Specifications

Fully textured
Beaded/Rolled
Nitrile
2.99 in.
Powder-free
Sterile
30.48cm
12 x 2.99 in. (30.48 x 7.6cm)
Hand-specific
6
7.6cm
White
12 in.
AAMI, ASTM, IEST, ISO9001, AQL 1.5
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit