Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ MICROFLEX™ MEGA TEXTURE 93-287 Gloves

Ansell™ MICROFLEX™ MEGA TEXTURE 93-287 Gloves are strong, disposable gloves that let workers comfortably and confidently grip oily, fatty or wet foods and objects.

Manufacturer:  Ansell™ 93287110

 View more versions of this product

Catalog No. 19-500-879



Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • Feature a Mega Texture surface for secure grip when handling slippery objects
    • Feature a Mega Texture surface for secure grip when handling slippery objects
    • Generous fit works well with thermal under-gloves
    • Cut-protective design resists tearing for product protection
    • Compliant with US Food Contact and EU Food Migration Regulations
  • Generous fit works well with thermal under-gloves
  • Cut-protective design resists tearing for product protection
  • Compliant with US Food Contact and EU Food Migration Regulations
Specifications

Specifications

Safety
Rough
Nitrile
28 MPa
440 gloves/case
0.22 mm
Green
300 mm
ASTM D6319, EC 1935/2004, EC 2023/2006, FDA21 CFR 177-2600, Food Type: Plastic, ISO 9001, ISO 13485
No
Yes
Yes
11, 2X-Large
MICROFLEX™ Mega Texture 93-287
8.7 mil
Glove
11.8 in.
EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN 420:2003 + A1:2009, EN ISO 374-5:2016
No
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit