Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ MICROFLEX™ MegaPro™ Gloves

Ansell™ MICROFLEX™ MegaPro™ Gloves offer advanced protection and durability for demanding jobs

Manufacturer:  Ansell™ L852

 View more versions of this product

Catalog No. 19-500-866



Add to cart

Description

Description

  • Fully textured latex for secure grip
  • Extended cuff that provides extra protection
  • Meets or exceeds NFPA standards
  • Fully textured for secure grip for tools and equipment
  • Certified by the National Fire Protection Association (NFPA)
Specifications

Specifications

Palm: 9.8 mil, Finger: 0.25 mm
Rough
Rubber Latex
MICROFLEX™ MegaPro™ L85
Blue
295 mm
ASTM D3578, US QSR/FDA 510(k) Medical Examination Grade
No
No
Palm: 0.25 mm, Finger: 0.31 mm
Beaded
Medium
50 gloves/dispenser, 10 dispensers/case, 500 gloves/case
11.6 in.
EN 420:2003 + A1:2009
ANSI 0
No
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit