Microflex™ Nitron One™ Nitrile Exam Gloves

Lightly powdered with absorbable USP-grade cornstarch for easier donning

Manufacturer: Microflex Corporation NO123L

 View more versions of this product

Catalog No. 19-048-722C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (Metric) 24.38cm
    Material Nitrile
    Sterile No
    Thickness 5.5mil
    Coating Material Textured
    Disposable Yes
    Length (English) 9.6 in.
    Latex Free No
    Powdered Yes
    Size Large
    Tensile Strength 18
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit