Microflex™ Nitron One™ Nitrile Exam Gloves

Lightly powdered with absorbable USP-grade cornstarch for easier donning

Manufacturer: Microflex Corporation NO123XL

 View all options for this product

Catalog No. 19-048-722D

  Check Availability
Add to Cart


    Coating Material Textured
    Color Blue
    Disposable Yes
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (English) 9.6 in.
    Latex Free No
    Length (Metric) 24.38cm
    Material Nitrile
    Powdered Yes
    Size X-Large
    Sterile No
    Tensile Strength 18
    Thickness 5.5mil

    • Textured surface for secure grip
    • Not made from natural rubber latex

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit