Microflex™ PowerGrip™ Latex Exam Gloves

Made of premium quality, natural rubber latex for greater comfort

Manufacturer: Microflex Corporation PG199XL

 View more versions of this product

Catalog No. 19-037-682D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Certifications FDA, ASTM
    Dimensions (L x W) 9.6 x 3.7 in. (24.4 x 9.4cm)
    Disposable Yes
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (English) 9.6 in.
    Length (Metric) 24.4cm
    Material Latex
    Powdered Yes
    Size X-Large
    Sterile No
    Thickness 5.9mil
    Coating Material Textured
    Width (English) 3.7 in.
    Width (Metric) 9.4cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit