Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ Supreno™ SE SU-690 Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Nitrile glove alleviates potential adverse reactions associated with natural latex protein.
- Provides unparalleled strength, durability and comfort
- Interior polymer coating provides easy donning
- Textured fingers ensure consistent grip
- Length: 9.6 in. (24 cm)
- Fingertip thickness: 7.1 mil
- Violet Blue
- Lowest pinhole rates (AQL 0.65) set a new standard for protection
Specifications
Certifications/Compliance | ASTM D 6319 |
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powder Free |
Size | Large |
Thickness (English) | 4.3 mil |
Thickness (Metric) | 0.10 mm |
Tensile Strength | 36 |
Length (English) | 9.6 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction