Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ Synetron™ SY-911 Latex Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Polymer coating on interior for easier donning and doffing
- Textured with beaded cuff
- Ambidextrous, single-use
- Nonsterile
- Length: 11.4 in. (29cm)
- Fingertip thickness: 11.8mil
- Natural color
Specifications
Certifications/Compliance | ASTM D 3578, NFPA 1999, FDA21 CFR 177-2600 |
Certifications/Compliance (Europe) | EN ISO 13485:2012, EN 420:2003 + A1:2009 |
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory, Industrial |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 11.8 mil |
Finger Thickness (Metric) | 0.30 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction