Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ Microflex™ Ultraform™ Powder-Free Nitrile Exam Gloves: PROMO

Unique soft formulation forms to user' hand effortlessly as if it is second skin

Manufacturer:  Microflex™ UF524SPROMO

 View more versions of this product

Catalog No. 19-167-302PM


Add to cart

Description

Description

Field tests show increase in fine motor task performance with Ultraform gloves compared to a bare hand.

  • Ultra-stretchy
  • Cobalt blue color
  • Nonsterile
  • Ambidextrous
  • Textured fingertips
  • Beaded cuff
  • For single use only
  • Available in five sizes

Certifications

510K approved for medical use

Specifications

Specifications

Textured fingertips
Beaded/Rolled
Medical
Small
2mil
Blue
9.1 in.
ASTM D 6319
Yes
Ambidextrous
Nitrile
25
Powder-free
Non-sterile
23.1cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit