Microflex™ UltraSense™ EC Extended Cuff Powder-Free Nitrile Exam Gloves

Offer extra protection over the wrist and forearm for use in high-risk environments

Manufacturer: Microflex Corporation USE8803XL

 View more versions of this product

Catalog No. 19-177-510

  Check Availability
Add to Cart

    Specifications

    Certifications ASTM D 6319
    Glove Cuff Style Extended beaded
    Sterile No
    Disposable Yes
    Hand Ambidextrous
    Grade Medical
    Length (English) 11.4 in.
    Latex Free No
    Length (Metric) 29cm
    Material Nitrile
    Powdered No
    Size 3X-Large
    Tensile Strength 33
    Thickness 3.5mil
    Coating Material Textured finger
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit