Microflex™ UltraSense™ Powder-Free Nitrile Exam Gloves Get IT Item

Ultra-soft fit and feel

Manufacturer: Microflex Corporation US220XS

 View more versions of this product

Catalog No. 19-167-032A

  Check Availability
Add to Cart

    Specifications

    Certifications ASTM D 6319
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Latex Free No
    Length (Metric) 24.38cm
    Size X-Small
    Coating Material Textured finger
    Color Blue
    Disposable Yes
    Grade Medical
    Length (English) 9.6 in.
    Material Nitrile
    Powdered No
    Sterile No
    Tensile Strength 30
    Thickness 3.1mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit