Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microflex XCEED Powder-Free Nitrile Examination Gloves: PROMO
Soft, strong and comfortable gloves that fit every contour of the hand
Manufacturer: Microflex XC310SPROMO
Description
XCEED gloves are one of the lightest weight nitriles on the market today, making the gloves extremely comfortable to wear and greatly enhancing tactile sensitivity.
- Ambidextrous, nonsterile, powder-free, blue, nitrile (latex-free) gloves
- 9.5 in. (240mm) Long
- 4.3mil finger thickness, 2.4mil beaded cuff, 2.8mil palm thickness
- Textured fingertips
- Reduces hand fatigue and muscle effort (US Ergonomics certification)
- Lowest pinhole rates (AQL 0.65) set a new standard for protection
- Single-use
Applications:
Automotive, dental, healthcare, industrial safety, laboratory, manufacturing, tattoo.
Certifications
510K approved for medical use
Specifications
Yes | |
2.8 mil | |
Nitrile | |
33 | |
Blue | |
9.4 in. | |
ASTM |
Medical | |
Beaded/Rolled | |
Small | |
Powder-free | |
Non-sterile | |
24 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title