Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ XCEED™ Powder-Free Nitrile Examination Gloves: PROMO

Soft, strong and comfortable gloves that fit every contour of the hand

Manufacturer:  Microflex™ XC310LPROMO

 View more versions of this product

Catalog No. 19-177-523PRM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

XCEED gloves are one of the lightest weight nitriles on the market today, making the gloves extremely comfortable to wear and greatly enhancing tactile sensitivity.

  • Ambidextrous, nonsterile, powder-free, blue, nitrile (latex-free) gloves
  • 9.5 in. (240mm) Long
  • 4.3mil finger thickness, 2.4mil beaded cuff, 2.8mil palm thickness
  • Textured fingertips
  • Reduces hand fatigue and muscle effort (US Ergonomics certification)
  • Lowest pinhole rates (AQL 0.65) set a new standard for protection
  • Single-use

Applications:

Automotive, dental, healthcare, industrial safety, laboratory, manufacturing, tattoo.

Certifications

510K approved for medical use

Specifications

Specifications

Yes
2.8 mil
Nitrile
33
Blue
9.4 in.
ASTM
Medical
Beaded/Rolled
Large
Powder-free
Non-sterile
24 cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit