Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MICROFLEX™ XCEED™ Powder Free Nitrile Examination Gloves: PROMO
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
XCEED gloves are one of the lightest weight nitriles on the market today, making the gloves extremely comfortable to wear and greatly enhancing tactile sensitivity.
- Ambidextrous, nonsterile, powder free, blue, nitrile (latex-free) gloves
- 9.5 in. (240 mm) Long
- 4.3 mil finger thickness, 2.4 mil beaded cuff, 2.8 mil palm thickness
- Textured fingertips
- Reduces hand fatigue and muscle effort (US Ergonomics certification)
- Lowest pinhole rates (AQL 0.65) set a new standard for protection
- Single-use
Applications:
Automotive, dental, healthcare, industrial safety, laboratory, manufacturing, tattoo.
Specifications
Certifications/Compliance | ASTM |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large |
Sterility | Non-sterile |
Thickness (English) | 2.8 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction