Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Microflex™ XCEED™ Powder-Free Nitrile Examination Gloves: PROMO

Soft, strong and comfortable gloves that fit every contour of the hand

Specifications

Certifications/Compliance ASTM
Coating Material Textured fingertips
Color Blue
Length (English) 9.4 in.
Length (Metric) 24 cm
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19177520PM
View Documents
Microflex™
XC310XSPROMO
X-Small This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
19177521PM
View Documents
Microflex™
XC310SPROMO
Small This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
19-177-522PM
View Documents
Microflex™
XC310MPROMO
Medium This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
19-177-523PRM
View Documents
Microflex™
XC310LPROMO
Large This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
19-177-524PRM
View Documents
Microflex™
XC310XLPROMO
X-Large This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

XCEED gloves are one of the lightest weight nitriles on the market today, making the gloves extremely comfortable to wear and greatly enhancing tactile sensitivity.

  • Ambidextrous, nonsterile, powder-free, blue, nitrile (latex-free) gloves
  • 9.5 in. (240mm) Long
  • 4.3mil finger thickness, 2.4mil beaded cuff, 2.8mil palm thickness
  • Textured fingertips
  • Reduces hand fatigue and muscle effort (US Ergonomics certification)
  • Lowest pinhole rates (AQL 0.65) set a new standard for protection
  • Single-use

Applications:

Automotive, dental, healthcare, industrial safety, laboratory, manufacturing, tattoo.

Certifications

510K approved for medical use

Specifications

Specifications

ASTM
Blue
24 cm
Non-sterile
Beaded/Rolled
Ambidextrous
Powder-free
Textured fingertips
9.4 in.
Nitrile
Yes
Medical
Yes
33
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit