Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 20mm AlumiTin Large Opening Crimp Top Headspace Vial Seals
MicroLiter 20mm large opening crimp top seals are available in multiple colors and septa types.
Manufacturer: DWK Life Sciences 200051AT
Specifications
Green | |
Tan PTFE/White Silicone | |
20 mm Alumitin Crimp Seal | |
Crimp Top | |
20 mm |
No | |
PTFE/Silicone | |
Aluminum | |
100 | |
20 mm Headspace Vials - MicroLiter |
Promotions
-
DWK Life Sciences
, Fisher Scientific
Spend More, Get More on DWK Life Sciences Products
Buy DWK Life Sciences products and get a matching amount to spend on products at no additional cost.: 06-30-2021
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title